Motion
69957328117

NORTON ABRASIVES
69957328117

Norzon Coated Deburring, Grinding Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 25 in Belt Width
MI ITEM #04153422
MFR #69957328117
Price$138.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957328117

Norzon Coated Deburring, Grinding Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 25 in Belt Width
MI ITEM #04153422
MFR #69957328117

Mfr description
69957328117 R823 80-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.19/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    25 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding
  • Backing Material
    Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    69957328117
  • Package Quantity
    3
  • Product Types
    Wide Belt
  • UPC_NO
    69957328117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)