Motion
69957328115

NORTON ABRASIVES
69957328115

Norzon Coated Deburring, Grinding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 25 in Belt Width
Mi Item #04153423
MFR #69957328115
Price$107.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957328115

Norzon Coated Deburring, Grinding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 25 in Belt Width
Mi Item #04153423
MFR #69957328115

Mfr description
69957328115 R823 120-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.57/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    25 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding
  • Backing Material
    Cloth
  • Color
    Blue
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    5
  • Product Types
    Cloth Wide Belt
  • UPC_NO
    69957328115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)