Motion
69957350934

NORTON ABRASIVES
69957350934

Norzon Coated Deburring, Grinding Belt - 36 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153425
MFR #69957350934
List Price$291.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957350934

Norzon Coated Deburring, Grinding Belt - 36 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153425
MFR #69957350934

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$291.49/each for your price

Overview

Mfr description
69957350934 R824 36-Y

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Belt Length
    75 in
  • Belt Width
    36 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    69957350934
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text