Motion
69957350931

NORTON ABRASIVES
69957350931

Norzon Coated Deburring, Grinding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
Mi Item #04153427
MFR #69957350931
Price$244.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957350931

Norzon Coated Deburring, Grinding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
Mi Item #04153427
MFR #69957350931

Mfr description
69957350931 R824 60-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.83/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    75 in
  • Belt Width
    36 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding
  • Backing Material
    Cloth
  • Grit Number
    60
  • Manufacturer Stock Number
    69957350931
  • Package Quantity
    3
  • Product Types
    Wide Belt
  • UPC_NO
    69957350931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)