Motion
69957323872

NORTON ABRASIVES
69957323872

Metalite Coated Deburring, Grinding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153429
MFR #69957323872
List Price$215.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957323872

Metalite Coated Deburring, Grinding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153429
MFR #69957323872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$215.36/each for your price

Overview

Mfr description
69957323872 R215 80-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    75 in
  • Belt Width
    36 in
  • Backing Material
    Cloth
  • Backing Weight
    X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought