Overview
Mfr description
69957323871 R215 100-X
Specifications
- ApplicationDeburring, Grinding
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Grit Number100
- Belt Length75 in
- Belt Width36 in
- Backing MaterialCloth
- Backing WeightX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data