Motion
69957329014

NORTON ABRASIVES
69957329014

Norzon Coated Deburring, Grinding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153431
MFR #69957329014
List Price$200.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957329014

Norzon Coated Deburring, Grinding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153431
MFR #69957329014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.18/each for your price

Overview

Mfr description
69957329014 R823 120-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Belt Length
    75 in
  • Belt Width
    36 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Medium
  • UPC_NO
    69957329014
  • Product Types
    Cloth Wide Belt
  • Color
    Blue
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought