Motion
69957323870

NORTON ABRASIVES
69957323870

Metalite Coated Deburring, Grinding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
Mi Item #04153433
MFR #69957323870
Price$219.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957323870

Metalite Coated Deburring, Grinding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
Mi Item #04153433
MFR #69957323870

Mfr description
69957323870 R215 120-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.02/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    75 in
  • Belt Width
    36 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding
  • Backing Material
    Cloth
  • Grit Number
    120
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)