Motion
69957344869

NORTON ABRASIVES
69957344869

Norzon Coated Deburring, Grinding Belt - 180 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153435
MFR #69957344869
Your Price$174.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957344869

Norzon Coated Deburring, Grinding Belt - 180 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 36 in Belt Width
MI ITEM #04153435
MFR #69957344869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$174.08/each(List $200.18)

Overview

Mfr description
69957344869 R823 180-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    180
  • Belt Length
    75 in
  • Belt Width
    36 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Fine
  • UPC_NO
    69957344869
  • Product Types
    Cloth Wide Belt
  • Color
    Blue
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought