Motion
69957306219

NORTON ABRASIVES
69957306219

Norzon Coated Deburring, Grinding Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #04153437
MFR #69957306219
List Price$227.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957306219

Norzon Coated Deburring, Grinding Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #04153437
MFR #69957306219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$227.43/each for your price

Overview

Mfr description
69957306219 R824 50-Y

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    50
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    69957306219
  • Package Quantity
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought