Motion
69957325709

NORTON ABRASIVES
69957325709

Metalite Coated Deburring, Grinding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #04153439
MFR #69957325709
List Price$159.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957325709

Metalite Coated Deburring, Grinding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #04153439
MFR #69957325709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.30/each for your price

Overview

Mfr description
69957325709 R215 80-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    69957325709
  • Package Quantity
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text