Motion
69957325707

NORTON ABRASIVES
69957325707

Metalite Coated Deburring, Grinding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #04153443
MFR #69957325707
List Price$154.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957325707

Metalite Coated Deburring, Grinding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 37 in Belt Width
MI ITEM #04153443
MFR #69957325707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$154.68/each for your price

Overview

Mfr description
69957325707 R215 120-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    69957325707
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text