Motion
69957307358

NORTON ABRASIVES
69957307358

Norzon Coated Deburring, Grinding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
MI ITEM #04153457
MFR #69957307358
List Price$210.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957307358

Norzon Coated Deburring, Grinding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
MI ITEM #04153457
MFR #69957307358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$210.81/each for your price

Overview

Mfr description
69957307358 R823 120-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    69957307358
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text