Motion
69957325760

NORTON ABRASIVES
69957325760

Metalite Coated Deburring, Grinding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #04153460
MFR #69957325760
Price$187.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957325760

Metalite Coated Deburring, Grinding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #04153460
MFR #69957325760

Mfr description
69957325760 R215 120-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.96/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    75 in
  • Belt Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Grit Number
    120
  • Manufacturer Stock Number
    69957325760
  • Package Quantity
    5
  • Product Types
    Wide Belt
  • UPC_NO
    69957325760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)