Motion
69957305737

NORTON ABRASIVES
69957305737

Metalite Coated Deburring, Grinding Belt - 150 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
MI ITEM #04153464
MFR #69957305737
List Price$178.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957305737

Metalite Coated Deburring, Grinding Belt - 150 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
MI ITEM #04153464
MFR #69957305737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.67/each for your price

Overview

Mfr description
69957305737 R215 150-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    69957305737
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought