Motion
69957306734

NORTON ABRASIVES
69957306734

Norzon Coated Deburring, Grinding Belt - 180 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
MI ITEM #04153467
MFR #69957306734
List Price$210.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957306734

Norzon Coated Deburring, Grinding Belt - 180 Grit, Zirconia Alumina Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
MI ITEM #04153467
MFR #69957306734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.81/each for your price

Overview

Mfr description
69957306734 R823 180-X

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    180
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    69957306734
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought