Overview
Mfr description
69957325795 R215 80-X
Specifications
- ApplicationDeburring, Grinding
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Grit Number80
- Belt Length103 in
- Belt Width50 in
- Backing MaterialCloth
- Backing WeightX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data