Motion
69957305904

NORTON ABRASIVES
69957305904

Metalite Coated Deburring, Grinding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 103 in Belt Length, 52 in Belt Width
MI ITEM #04153487
MFR #69957305904
Price$423.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957305904

Metalite Coated Deburring, Grinding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 103 in Belt Length, 52 in Belt Width
MI ITEM #04153487
MFR #69957305904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.65/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    103 in
  • Belt Width
    52 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding
  • Backing Material
    Cloth
  • Grit Number
    80

Overview

Mfr description
69957305904 R215 80-X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought