Motion
66261100335

NORTON ABRASIVES
66261100335

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P36 Grit, 25 Per Pack
Mi Item #04153524
MFR #66261100335
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261100335

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P36 Grit, 25 Per Pack
Mi Item #04153524
MFR #66261100335

Mfr description
66261100335 9 X 11 SHT P36D A211 ADA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Backing Weight
    D
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Coarse
  • Grit Number
    P36
  • Number of Sheets
    25
  • Package Quantity
    25
  • UPC_NO
    66261100335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)