Motion
66261058713

NORTON ABRASIVES
66261058713

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P40 Grit, 25 Per Pack
Mi Item #04153526
MFR #66261058713
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058713

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P40 Grit, 25 Per Pack
Mi Item #04153526
MFR #66261058713

Mfr description
66261058713 K224 P40-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Backing Weight
    X
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    P40
  • Number of Sheets
    25
  • Package Quantity
    25
  • UPC_NO
    66261058713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)