Motion
66261100325

NORTON ABRASIVES
66261100325

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P50 Grit, 50 Per Pack
Mi Item #04153527
MFR #66261100325
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261100325

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P50 Grit, 50 Per Pack
Mi Item #04153527
MFR #66261100325

Mfr description
66261100325 9 X 11 A211 50D ADALOX SHEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Backing Weight
    D
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Coarse
  • Grit Number
    P50
  • Number of Sheets
    50
  • Package Quantity
    50
  • UPC_NO
    66261100325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)