Motion
66261100295

NORTON ABRASIVES
66261100295

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P100 Grit, 100 Per Pack
MI ITEM #04153538
MFR #66261100295
Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261100295

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P100 Grit, 100 Per Pack
MI ITEM #04153538
MFR #66261100295

Mfr description
66261100295 A213 100-C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.76/each

Specifications

Dimensions

  • Backing Weight
    C
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P100
  • Number of Sheets
    100
  • Package Quantity
    100
  • UPC_NO
    66261100295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)