Motion
66261101740

NORTON ABRASIVES
66261101740

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P120 Grit, 50 Per Pack
MI ITEM #04153546
MFR #66261101740
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101740

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P120 Grit, 50 Per Pack
MI ITEM #04153546
MFR #66261101740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
66261101740 K227 P120-J

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Number of Sheets
    50
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text