Motion
66261100950

NORTON ABRASIVES
66261100950

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P120 Grit, 25 Per Pack
MI ITEM #04153547
MFR #66261100950
Your Price$6.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261100950

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P120 Grit, 25 Per Pack
MI ITEM #04153547
MFR #66261100950

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.08/each(List $7.85)

Overview

Mfr description
66261100950 Q421 P120

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P120
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Number of Sheets
    25
  • UPC_NO
    66261100950
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text