Motion
66261101155

NORTON ABRASIVES
66261101155

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P150 Grit, 50 Per Pack
MI ITEM #04153553
MFR #66261101155
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101155

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P150 Grit, 50 Per Pack
MI ITEM #04153553
MFR #66261101155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.64/each

Specifications

Dimensions

  • Backing Weight
    C
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P150
  • Number of Sheets
    50
  • Package Quantity
    50
  • UPC_NO
    66261101155

Overview

Mfr description
66261101155 T461 150-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought