Motion
66261100940

NORTON ABRASIVES
66261100940

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P180 Grit, 25
Mi Item #04153558
MFR #66261100940
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261100940

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P180 Grit, 25
Mi Item #04153558
MFR #66261100940

Mfr description
66261100940 9 X 11 180M Q421 DUR SHEET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • Overall Length
    11.0000 in, 279.40 mm
  • Overall Width
    9.0000 in, 228.60 mm
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Dry or Wet
    Both
  • Grade
    Fine
  • Grit Number
    P180
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    66261100940
  • Material
    Silicon Carbide
  • Number of Sheets
    25
  • Package Quantity
    25
  • UPC_NO
    66261100940
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)