Motion
66261139388

NORTON ABRASIVES
66261139388

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P240 Grit, 50 Per Pack
MI ITEM #04153566
MFR #66261139388
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261139388

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P240 Grit, 50 Per Pack
MI ITEM #04153566
MFR #66261139388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.95/each

Specifications

Dimensions

  • Backing Weight
    B
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding, Surface Conditioning
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P240
  • Number of Sheets
    50
  • Package Quantity
    50
  • UPC_NO
    66261139388

Overview

Mfr description
66261139388 T214 P240-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought