Motion
66261131627

NORTON ABRASIVES
66261131627

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P280 Grit, 100 Per Pack
MI ITEM #04153571
MFR #66261131627
Your Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131627

Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P280 Grit, 100 Per Pack
MI ITEM #04153571
MFR #66261131627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.52/each(List $1.54)

Overview

Mfr description
66261131627 A275 P280-B

Specifications

  • Application
    Sanding, Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P280
  • Grade
    Fine
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    B
  • Number of Sheets
    100
  • UPC_NO
    66261131627
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text