Motion
66261100915

NORTON ABRASIVES
66261100915

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P400 Grit, 25 Per Pack
Mi Item #04153586
MFR #66261100915
Price$5.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261100915

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P400 Grit, 25 Per Pack
Mi Item #04153586
MFR #66261100915

Mfr description
66261100915 Q421 400
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.93/each

Specifications

Dimensions

  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    P400
  • Number of Sheets
    25
  • Package Quantity
    25
  • UPC_NO
    66261100915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)