Motion
66261139378

NORTON ABRASIVES
66261139378

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P2000 Grit, 50 Per Pack
MI ITEM #04153597
MFR #66261139378
Your Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261139378

Coated Sanding, Surface Conditioning Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, P2000 Grit, 50 Per Pack
MI ITEM #04153597
MFR #66261139378

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.26/each(List $2.91)

Overview

Mfr description
66261139378 T401 2000-B

Specifications

  • Application
    Sanding, Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P2000
  • Grade
    Ultra Fine
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    B
  • Number of Sheets
    50
  • UPC_NO
    66261139378
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text