1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
07660704735
Sanding Sponge - 36, 80 Grit Number, Extra Coarse, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
MI ITEM #
04153611
MFR #
07660704735
Price
$3.33
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sponges
NORTON ABRASIVES 07660704735
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
07660704735
Sanding Sponge - 36, 80 Grit Number, Extra Coarse, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
MI ITEM #
04153611
MFR #
07660704735
Mfr description
07660704735 36/80 CRS/MEDIUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.33
/each
Add to Cart
Specifications
Dimensions
Overall Length
2-3/4 in
Overall Thickness
1 in
Overall Width
4 in
Details
Abrasive Type
Coated
Grade
Extra Coarse, Medium
Grit Number
36, 80
Package Quantity
250
UPC_NO
07660704735
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items