1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
07660749507
Sanding Sponge - 80 Grit Number, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
MI ITEM #
04153612
MFR #
07660749507
Your Price
$2.39
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sponges
NORTON ABRASIVES 07660749507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
07660749507
Sanding Sponge - 80 Grit Number, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
MI ITEM #
04153612
MFR #
07660749507
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2.39
/each
(List
$2.75
)
Qty
Add to Cart
Overview
Mfr description
07660749507 80/80 MED/MED
Specifications
Overall Width
4 in
Overall Length
2-3/4 in
Overall Thickness
1 in
Abrasive Type
Coated
Grit Number
80
Grade
Medium
Package Quantity
24
UPC_NO
07660749507
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought