Motion
07660701875

NORTON ABRASIVES
07660701875

Sanding Sponge - 80 Grit Number, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
Mi Item #04153613
MFR #07660701875
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701875

Sanding Sponge - 80 Grit Number, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
Mi Item #04153613
MFR #07660701875

Mfr description
07660701875 80/80 MED/MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Overall Length
    2-3/4 in
  • Overall Thickness
    1 in
  • Overall Width
    4 in

Details

  • Abrasive Type
    Coated
  • Grade
    Medium
  • Grit Number
    80
  • Package Quantity
    250
  • UPC_NO
    07660701875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)