Motion
07660749504

NORTON ABRASIVES
07660749504

2-3/4 x 4 x 1 In. MultiSand Small Area Sanding Sponge Aluminum Oxide Fine/Medium Grit
MI ITEM #04153614
MFR #07660749504
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660749504

2-3/4 x 4 x 1 In. MultiSand Small Area Sanding Sponge Aluminum Oxide Fine/Medium Grit
MI ITEM #04153614
MFR #07660749504

Mfr description
07660749504 80/120 MED/FINE
  • Small, flexible sponge for general purpose sanding of a variety of materials
  • Coated 4 sides
  • Can be used wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Overall Length
    2-3/4 in
  • Overall Thickness
    1 in
  • Overall Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Country of Origin
    United States of America
  • Grade
    Fine, Medium
  • Manufacturer Stock Number
    07660749504
  • Manufacturer Upc Number
    076607495044
  • Package Quantity
    1
  • Sponge Color
    Black
  • UPC_NO
    076607495044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)