1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
07660702600
Sanding Sponge - 120, 80 Grit Number, Fine, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
MI ITEM #
04153615
MFR #
07660702600
Price
$3.21
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sponges
NORTON ABRASIVES 07660702600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
07660702600
Sanding Sponge - 120, 80 Grit Number, Fine, Medium Grade, 1 in Thick, 4 in Wide, 2-3/4 in Long
MI ITEM #
04153615
MFR #
07660702600
Mfr description
07660702600 80/120 MED/FINE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.21
/each
Add to Cart
Specifications
Dimensions
Overall Length
2-3/4 in
Overall Thickness
1 in
Overall Width
4 in
Details
Abrasive Type
Coated
Grade
Fine, Medium
Grit Number
120, 80
Package Quantity
250
UPC_NO
07660702600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items