Overview
Mfr description
07660702256 150 FINE
Specifications
- Overall Width4-1/2 in
- Overall Length5-1/2 in
- Overall Thickness3/16 in
- Abrasive TypeCoated
- Grit Number150
- GradeExtra Fine
- Package Quantity100
- UPC_NO07660702256
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data