Motion
07660702255

NORTON ABRASIVES
07660702255

Sanding Sponge - 220 Grit Number, Ultra Fine Grade, 3/16 in Thick, 4-1/2 in Wide, 5-1/2 in Long
MI ITEM #04153620
MFR #07660702255
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660702255

Sanding Sponge - 220 Grit Number, Ultra Fine Grade, 3/16 in Thick, 4-1/2 in Wide, 5-1/2 in Long
MI ITEM #04153620
MFR #07660702255

Mfr description
07660702255 220 EXTRA FINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Overall Thickness
    3/16 in
  • Overall Width
    4-1/2 in

Details

  • Abrasive Type
    Coated
  • Grade
    Ultra Fine
  • Grit Number
    220
  • Package Quantity
    100
  • UPC_NO
    07660702255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)