Motion
07660703076

NORTON ABRASIVES
07660703076

Sanding Sponge - 180 Grit Number, Super Fine Grade, 3/16 in Thick, 4-1/2 in Wide, 5-1/2 in Long
Mi Item #04153623
MFR #07660703076
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660703076

Sanding Sponge - 180 Grit Number, Super Fine Grade, 3/16 in Thick, 4-1/2 in Wide, 5-1/2 in Long
Mi Item #04153623
MFR #07660703076

Mfr description
07660703076 SUPER FINE 180
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Overall Thickness
    3/16 in
  • Overall Width
    4-1/2 in

Details

  • Abrasive Type
    Coated
  • Grade
    Super Fine
  • Grit Number
    180
  • Package Quantity
    80
  • UPC_NO
    07660703076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)