Specifications
Dimensions
- Overall Length5-1/2 in
- Overall Thickness3/16 in
- Overall Width4-1/2 in
Details
- Abrasive TypeCoated
- Grit Number280
- Package Quantity80
- UPC_NO07660703078
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)