Motion
66261134298

NORTON ABRASIVES
66261134298

Uncut Sanding Roll - P80 Grit, Aluminum Oxide, 1 in Wide , 10 yd Long
Mi Item #04153626
MFR #66261134298
Price$26.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261134298

Uncut Sanding Roll - P80 Grit, Aluminum Oxide, 1 in Wide , 10 yd Long
Mi Item #04153626
MFR #66261134298

Mfr description
66261134298 K225 P80-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.41/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    9.14 m, 10 yd
  • Overall Width
    1.0000 in, 25.40 mm
  • Roll Length
    10 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    P80
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261134298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)