Overview
Mfr description
66261134299 K225 P100-J
Specifications
- Grit NumberP100
- Abrasive MaterialAluminum Oxide
- Roll Length10 yd
- Roll Width1 in
- Backing MaterialCloth
- Backing WeightJ
- UPC_NO66261134299
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data