Motion
66261134300

NORTON ABRASIVES
66261134300

Uncut Sanding Roll - P120 Grit, Aluminum Oxide, 1 in Wide , 10 yd Long
Mi Item #04153628
MFR #66261134300
Price$20.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261134300

Uncut Sanding Roll - P120 Grit, Aluminum Oxide, 1 in Wide , 10 yd Long
Mi Item #04153628
MFR #66261134300

Mfr description
66261134300 K225 P120-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.82/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    9.14 m, 10 yd
  • Overall Width
    1.0000 in, 25.40 mm
  • Roll Length
    10 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    P120
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261134300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)