Motion
66261134303

NORTON ABRASIVES
66261134303

Uncut Sanding Roll - P240 Grit, Aluminum Oxide, 1 in Wide , 10 yd Long
MI ITEM #04153631
MFR #66261134303
Your Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261134303

Uncut Sanding Roll - P240 Grit, Aluminum Oxide, 1 in Wide , 10 yd Long
MI ITEM #04153631
MFR #66261134303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.09/each(List $27.70)

Overview

Mfr description
66261134303 K225 P240-J

Specifications

  • Grit Number
    P240
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    10 yd
  • Roll Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • UPC_NO
    66261134303
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought