Overview
Mfr description
66261127728 K224 P50-X
Specifications
- Grit NumberP50
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO66261127728
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data