Overview
Mfr description
66261127729 K224 P60-X
Specifications
- Grit NumberP60
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO66261127729
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data