Motion
66261058720

NORTON ABRASIVES
66261058720

Uncut Sanding Roll - P150 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #04153639
MFR #66261058720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058720

Uncut Sanding Roll - P150 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #04153639
MFR #66261058720

Mfr description
66261058720 K227 P150-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    J
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    P150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)