Motion
66261126270

NORTON ABRASIVES
66261126270

Uncut Sanding Roll - P240 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04153642
MFR #66261126270
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126270

Uncut Sanding Roll - P240 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04153642
MFR #66261126270

Mfr description
66261126270 1 X 50YD P240J K225 HANDY RO
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Backing Weight
    J
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    P240
  • Package Quantity
    1
  • UPC_NO
    66261126270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)