Motion
66261126269

NORTON ABRASIVES
66261126269

Uncut Sanding Roll - P280 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #04153644
MFR #66261126269
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261126269

Uncut Sanding Roll - P280 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #04153644
MFR #66261126269

Mfr description
66261126269 K225 P280-J
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    1.0000 in, 25.40 mm
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    Fine
  • Grit Number
    P280
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261126269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)