Motion
66261109140

NORTON ABRASIVES
66261109140

Uncut Sanding Roll - P320 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #04153646
MFR #66261109140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261109140

Uncut Sanding Roll - P320 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #04153646
MFR #66261109140

Mfr description
66261109140 K227 P320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    P320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)