Overview
Mfr description
66261058715 K224 P40-X
Specifications
- Grit NumberP40
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1-1/2 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO66261058715
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data